Motion
EHF10S15
Magnifying Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04744438
MFR #EHF10S15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifying Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04744438
MFR #EHF10S15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Bulldog
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Magnifying Glasses

Overview

Mfr description
EHF10S15 1.5 DIOPTER READER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought