Overview
Mfr description
1098B TAG 1-1/2 ROUND BRASS (100/PK
Specifications
- TypeBlank Tag
- MaterialBrass
- Height1-1/2 in
- Width1-1/2 in
- Reflective Or Glow In The DarkNeither
- ColorBrass
- Hole Diameter3/16 in
- Grommet MaterialNo Grommet
- UPC_NO081834418575
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data