Motion
30250YELLO

AKRO-MILS
30250YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 7 x 14.75 x 16.5 in, Weight Capacity: 75 lbs
MI ITEM #04744510
MFR #30250YELLO
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30250YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 7 x 14.75 x 16.5 in, Weight Capacity: 75 lbs
MI ITEM #04744510
MFR #30250YELLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
30250YELLOW 14-3/4 X 16-1/2 X 7 AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 75 lb. Weight Capacity

Specifications

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    75 lbs
  • Dimensions
    7 x 14.75 x 16.5 in
  • Fm Approval
    Not FM Approved
  • Height
    7 in
  • Outside Height
    7 in
  • Overall Height
    7 in
  • Length
    14.75 in
  • Outside Length
    14.75 in
  • Overall Length
    14.75 in
  • Width
    16.5 in
  • Outside Width
    16.5 in
  • Overall Width
    16.5 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text