Overview
Mfr description
5521 1" PLASTIC BALL TRANSFER
- Conveyance possible in every direction
- Simple construction of intersections and switchblades
- Easy running balls
- Polymer balls—no damage to critical surfaces
- Applications: Alignment of medium-heavy plates, containers with smooth surfaces and pushing of steel or wooden plates
- Support balls circulate under the main ball in operation so that the material to be conveyed is constantly supported
- Bearing set for support balls made of hardened steel
- Protection against dust and spray water by felt seal for steel ball
- Load capacity of ball rollers is best used if the balls have exactly the same level
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data