Motion
EGB3530-E40

INA (SCHAEFFLER)
EGB3530-E40

Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 30 mm Length, PTFE Material
MI ITEM #04745107
MFR #EGB3530-E40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGB3530-E40

Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 30 mm Length, PTFE Material
MI ITEM #04745107
MFR #EGB3530-E40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Outside Diameter
    39 mm
  • Overall Length
    30 mm

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802858594
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
EGB3530-E40-Z
  • Maintenance-free
  • Lead-free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought