Motion
1730-341-K
Link-Belt® Steel Roll for Troughing Idler - CEMA D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #04745760
MFR #1730-341-K
Your Price$455.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #04745760
MFR #1730-341-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$455.34/each(List $546.41)

Overview

Mfr description
1730-341-K.S ROLL ONLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA D
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    38.62 x 5 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    labyrinth seal
  • Weight
    37 lbs
  • Manufacturer Catalog
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text