Motion
432635-U
432635-U
MI ITEM #04745767
MFR #432635-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
432635-U
MI ITEM #04745767
MFR #432635-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3525VQ35A12 1DA20 432635-U
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Double
  • Series
    3525VQ
  • Displacement
    112.7 cm³/r, 40 cm³/r
  • Maximum Flow Rate
    234.73800192 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2400 rpm, 2500 rpm
  • Port Orientation
    135° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    402 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text