Motion
339428
Chemzoil® Chemical Resistant Gloves - Size Medium/8, Neoprene, Pinked Cuff, 14 in Length, Black
MI ITEM #04745771
MFR #339428
List Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemzoil® Chemical Resistant Gloves - Size Medium/8, Neoprene, Pinked Cuff, 14 in Length, Black
MI ITEM #04745771
MFR #339428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.59/each for your price

Overview

Mfr description
339428-BEADED CUFF CHEMZOIL GLOVES SZ 8

Specifications

  • Glove Size
    Medium, 8
  • Material
    Neoprene
  • Cuff Type
    Pinked
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Chemzoil
  • Lining Material
    Knit
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Grip Pattern
    Pebbled
  • Knit Lining Material
    Cotton
  • Standards Met
    21 CFR 170-199, Cat III CE 0334, EN 374 ABCJKL, EN 388 3121, EN 407 X1XXXX
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text