Motion
HDRG42A
Bulk Conveyor Accessory - Heavy Duty Roll Guard, PVC Material, 42 in Belt Width
MI ITEM #04745950
MFR #HDRG42A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessory - Heavy Duty Roll Guard, PVC Material, 42 in Belt Width
MI ITEM #04745950
MFR #HDRG42A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDRG42A - HD 4-1/2" RETURN ROLLGUARD ASS
  • Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls

Specifications

  • Accessory Type
    Heavy Duty Roll Guard
  • Belt Width
    42 in
  • Bolt Center To Center Length
    51 in
  • Material
    PVC
  • Weight
    5.46 lbs
  • Width Of Mounting Foot Pad
    3.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text