Motion
KQB2L04-M5
SMC® Push-to-Connect Tube Fitting - Body Material Stainless Steel, 2 Ports, 4 mm Compatible Tube Outer Diameter, 4 Female Push-In to M5x0.8 Male ISO Threaded
MI ITEM #04746213
MFR #KQB2L04-M5
Price$4.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® Push-to-Connect Tube Fitting - Body Material Stainless Steel, 2 Ports, 4 mm Compatible Tube Outer Diameter, 4 Female Push-In to M5x0.8 Male ISO Threaded
MI ITEM #04746213
MFR #KQB2L04-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.56/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    4 mm
  • Hex Size
    8 mm
  • Overall Diameter
    9.1 mm
  • Overall Length
    16.8 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    Stainless Steel
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    ISO
  • Country of Origin
    JP
  • Fitting Connection Family
    Push-In to ISO
  • Fitting Connection Type
    4 Female Push-In to M5x0.8 Male ISO Threaded
  • Fitting Shape
    90° Elbow
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +150 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +150 (No Freezing) °C
  • Port / Tube OD 1
    4 mm Push-to-Connect
  • Port / Tube OD 2
    M5
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Fluoroelastomer
  • Series
    KQB

Overview

Mfr description
KQB2L04-M5 FITTING, NICKEL PLATED BRASS
  • Threads: M, R, Rc
  • Compact & light weight
  • Grease-free
  • Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • Electroless nickel plated (brass parts)
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought