Motion
8CPFQFF-8FP

GATES RUBBER CO
8CPFQFF-8FP

725287475 Female Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
MI ITEM #04746353
MFR #8CPFQFF-8FP
Price$501.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8CPFQFF-8FP

725287475 Female Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
MI ITEM #04746353
MFR #8CPFQFF-8FP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$501.85/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    1.2 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000
  • Coupling Component
    Socket
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053673869
  • Working Pressure
    3000

Overview

Mfr description
8CPFQFF-8FP FEMALE COUPLER 7252-87475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought