Motion
NK 65/35

SKF
NK 65/35

Needle Roller Bearing - 65 mm Bore, 78 mm OD, 35 mm Width, Open
MI ITEM #04746383
MFR #NK 65/35
Price$169.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 65/35

Needle Roller Bearing - 65 mm Bore, 78 mm OD, 35 mm Width, Open
MI ITEM #04746383
MFR #NK 65/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.51/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 65/35 Needle Roller Bearing features a 65 mm bore diameter, 78 mm outside diameter, 35 mm overall width, open closure type, and a weight of 0.73 lbs, making it suitable for drivetrain and gearbox applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577122261
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    58.3 kN
  • Radial Static Load Capacity
    146 kN
  • Series
    NK
  • UPC_NO
    7316577122261

Overview

Mfr description
NK 65/35 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought