Motion
11H 2
Sleeve Coupling Hub - Size 11, 2.0000 in Bore, Bored to Size, Steel Material
Mi Item #04746483
MFR #11H 2
Price$436.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 11, 2.0000 in Bore, Bored to Size, Steel Material
Mi Item #04746483
MFR #11H 2

Mfr description
11H 2 QUADRA-FLEX SPCR HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.93/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Size
    11
  • Coupling Size Code
    11
  • Length Through Bore  
    2.7200 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    11H 2
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)