Motion
6314-2Z/C3

SKF
6314-2Z/C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #04747333
MFR #6314-2Z/C3
Price$475.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314-2Z/C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #04747333
MFR #6314-2Z/C3

Mfr description
6314ZZC3 - DEEP GROOVE BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.14/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.83 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6314ZZC3 - DEEP GROOVE BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6314-2Z/C3 is a 70 mm bore radial/deep groove ball bearing with 150 mm OD, 35 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6314-2Z/C3
  • Manufacturer Upc Number
    7316576682209
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    68 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576682209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)