Motion
FY 55 WF

SKF
FY 55 WF

Four-Bolt Flange Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #04747371
MFR #FY 55 WF
Price$569.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 55 WF

Four-Bolt Flange Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #04747371
MFR #FY 55 WF

Mfr description
FY 55 WF - CAST Y-BEARING FLANGED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.19/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in, 130 mm
  • Bolt Size
    0.6299 in;16 mm
  • Bore Diameter  
    55 mm
  • Housing Width
    1.8701 in;47.50 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Overall Length
    6.3780 in, 162 mm
  • Overall Width
    2.8110 in, 71.40 mm
  • Weight
    7.95 lbs

Details

  • Application
    For air handling applications, For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with eccentric locking, cast iron housing, ISO$
  • Dynamic Load Capacity
    9802 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Eccentric Collar
  • Lubricant
    Grease
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FY
  • Static Load Capacity
    6519 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)