Motion
FYTB 40 WF

SKF
FYTB 40 WF

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #04747372
MFR #FYTB 40 WF
List Price$556.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 40 WF

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #04747372
MFR #FYTB 40 WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$556.16/each for your price

Overview

Mfr description
FYTB 40 WF - CAST Y-BEARING FLANGED UNIT

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Overall Length
    4.1057 in, 102 mm
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact, Standard
  • Overall Height
  • Housing Width
    1.5157 in;38.50 mm
  • Bore Shape
    Oval
  • Bore Type
    Cylindrical
  • Overall Width
    2.2165 in, 56.30 mm
  • Inner Ring Width
    1.6850 in, 38.50 mm
  • Bearing Material
    Steel
  • Coating
    Without
  • Description
    Oval flanged ball bearing unit with eccentric locking, cast iron housing, ISO$
  • Bolt Size
    0.4724 in;12 mm
  • Max Rpm
    4800 rpm
  • Series
    FYTB
  • Application
    For air handling applications, For material handling applications
  • Dynamic Load Capacity
    6902 lbf
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Flanged
  • Lubricant
    Grease
  • Maximum Speed
    4800 rpm
  • Weight
    3.67 lbs
  • Static Load Capacity
    4217 lbf
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text