Motion
TMMR 250F-3

SKF
TMMR 250F-3

Spindle - Spindle, 183 mm Length, Part Number Compatibility: TMMR 250F
MI ITEM #04747450
MFR #TMMR 250F-3
Price$276.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMR 250F-3

Spindle - Spindle, 183 mm Length, Part Number Compatibility: TMMR 250F
MI ITEM #04747450
MFR #TMMR 250F-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.83/each

Specifications

Dimensions

  • Jaw Size
    132 to 254 (Internal) mm, 74 to 254 (External) mm
  • Length
    183 mm

Details

  • Capacity
    6.7 ton
  • For Use With
    Reversible Jaw Pullers
  • Part Number Compatibility
    TMMR 250F
  • Series/System Compatibility
    TMMR
  • Type
    Spindle
  • UPC_NO
    7316571551081

Overview

Mfr description
TMMR250F-3 - SPINDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought