Overview
Mfr description
TS 48/9 - PILLOW BLOCK, SEAL AND FILTER
Specifications
- Width1.6535 in, 42 mm
- Outside Diameter255 mm
- Overall Width42 mm
- MaterialSteel with Silicone Element
- Bore Diameter9.0000 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data