Motion
2084100
Utility Knife or Razor Blade - Metal
Mi Item #04747622
MFR #2084100
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Metal
Mi Item #04747622
MFR #2084100

Mfr description
2084100 BLUE BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Length
    0.3900 in
  • Overall Length
    0.3900 in
  • Weight
    0.06 lbs
  • Width
    0.3900 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Metal
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Bi-Metal Utility Blade
  • UPC_NO
    038548018256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)