Motion
6814ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04748377
MFR #6814ZZ
Your Price$404.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04748377
MFR #6814ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.17/each(List $456.71)

Overview

Mfr description
6814 ZZ DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6814ZZBV2S
  • Manufacturer Upc Number
    4991893805963
  • UPC_NO
    4991893805963
  • Weight
    0.3 lbs
  • Description
    6814 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6814ZZBV2S is a radial deep groove ball bearing with a 70 mm bore and 90 mm outside diameter, double shielded for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text