Motion
LFR-1-D-5M-MAXI-A

FESTO CORPORATION
LFR-1-D-5M-MAXI-A

162733 LFR-1-D-5M-MAXI-A
Mi Item #04749009
MFR #LFR-1-D-5M-MAXI-A
Price$760.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1-D-5M-MAXI-A

162733 LFR-1-D-5M-MAXI-A
Mi Item #04749009
MFR #LFR-1-D-5M-MAXI-A

Mfr description
162733 LFR-1-D-5M-MAXI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.11/each

Specifications

Dimensions

  • Weight
    3.241 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    282.52 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)