Motion
35181GREY

AKRO-MILS
35181GREY

Nest/Stack Lid, Gray, 11x3/4x18
Mi Item #04749049
MFR #35181GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35181GREY

Nest/Stack Lid, Gray, 11x3/4x18
Mi Item #04749049
MFR #35181GREY

Mfr description
35181GREY LID FOR 35180 AKRO-N.S.T.
  • Made in the USA
  • Protect contents from dust and damage
  • Includes tie holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    0.75 x 18.25 x 11.25 in
  • Height
    0.75 in
  • Length
    18.25 in
  • Outside Height
    0.75 in
  • Outside Length
    18 in
  • Outside Width
    11 in
  • Overall Height
    0.75 in
  • Overall Length
    18.25 in
  • Overall Width
    11.25 in
  • Width
    11 in

Details

  • Accessory Type
    Lid
  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Container
    35180, 35185
  • Material
    Industrial Grade Polymer
  • Package Quantity
    6
  • Standards Met
    FDA/USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)