Motion
35185GREY

AKRO-MILS
35185GREY

Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 9 x 18 x 11 in, 5.69 gal Capacity, 60 lbs Weight Capacity
MI ITEM #04749050
MFR #35185GREY
List Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35185GREY

Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 9 x 18 x 11 in, 5.69 gal Capacity, 60 lbs Weight Capacity
MI ITEM #04749050
MFR #35185GREY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.82/each for your price

Overview

Mfr description
35185GREY 18 X 11 X 9 AKRO-N.S.T.
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
  • 60 lb. Weight Capacity

Specifications

  • Capacity
    5.69 gal (US)
  • Weight Capacity
    60 lbs
  • Color
    Gray
  • Material
    Industrial Grade Polymers
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Dimensions
    9 x 18 x 11 in
  • Height
    9 in
  • Inside Height
    8-7/8 in
  • Outside Height
    9 in
  • Overall Height
    9 in
  • Length
    18 in
  • Manufacturer Product Page
  • Inside Top Length
    15 in
  • Inside Bottom Length
    14-1/8 in
  • Outside Length
    18 in
  • Overall Length
    18 in
  • Width
    11 in
  • Inside Top Width
    10 in
  • Inside Bottom Width
    9-1/8 in
  • Outside Width
    11 in
  • Overall Width
    11 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text