1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
543-392
Digital Indicator, Max Measurement: 1/2", Resolution: 0.00005", Data Output: SPC, Accuracy: 0.0001"
MI ITEM #
04749060
MFR #
543-392
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Digital Indicators
MITUTOYO AMERICA CORP 543-392
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
543-392
Digital Indicator, Max Measurement: 1/2", Resolution: 0.00005", Data Output: SPC, Accuracy: 0.0001"
MI ITEM #
04749060
MFR #
543-392
Mfr description
543-392 .5 IN/12.7MM, .00005 IN/.0005
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Resolution
0.00005 in
Details
Accuracy
0.0001 in
Batteries Included
Included
Battery Type
SR44
Data Output
SPC
Display Type
LCD
Maximum Measurement
1/2 in
Metric Imperial Conversion
Included
Water Resistance Rating
IP42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items