Motion
624-GTS
14:1 to 7:1 Adjustable Thrust Ratio - 24 oz. Bulk; 10 oz & 20 oz Sausage - 10 oz Cartridge
MI ITEM #04749071
MFR #624-GTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14:1 to 7:1 Adjustable Thrust Ratio - 24 oz. Bulk; 10 oz & 20 oz Sausage - 10 oz Cartridge
MI ITEM #04749071
MFR #624-GTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
624-GTS 24OZ BULK SILVER CAULK GUN
  • Variable Adjust-A- Thrust, Gator Trigger, Heat Treated, Cutter, Hex Rod, Revolving Cradle, ETG Trigger, EZ Thrust

Specifications

  • Cartridge Size
    24 oz. Bulk, 10 oz. Cartridge, 20 oz. Sausage
  • Color
    Blue
  • For Use With
    Latex, Silicone, Polyurethane, Elastomeric, Adhesive, Intumescent
  • Package Quantity
    1
  • Frame Type
    Revolving Steel Barrel
  • Package Height
    3 in
  • Package Width
    7.75 in
  • Manufacturer Upc Number
    39922534102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text