Motion
NCF2956V
Cylindrical Roller Bearing - Straight, 280 mm ID, 380 mm OD, 380 mm Width
MI ITEM #04749132
MFR #NCF2956V
Price$14,345.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 280 mm ID, 380 mm OD, 380 mm Width
MI ITEM #04749132
MFR #NCF2956V

Mfr description
NCF2956V CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,345.80/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    380 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176417948
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176417948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)