Motion
SAFD540
SAFD540
Mi Item #04749134
MFR #SAFD540
Price$13,272.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD540
Mi Item #04749134
MFR #SAFD540

Mfr description
SAFD540 SAF PILLOW BLOCK - DUCTILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,272.21/each

Specifications

Dimensions

  • Overall Length  
    749.3 mm
  • Overall Width  
    285.8 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176771941
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176771941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)