Motion
2211J
Self-aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
MI ITEM #04749144
MFR #2211J
Price$342.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
MI ITEM #04749144
MFR #2211J

Mfr description
2211J DOUBLE ROW SELF ALIGNING BALL BEAR
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.75/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.737 lbs, 0.788 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2211J DOUBLE ROW SELF ALIGNING BALL BEAR
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 2211J is a self-aligning ball bearing with a 55mm straight bore, open design, and 100mm OD, ideal for mining equipment.
  • Manufacturer Catalog Number
    2211J
  • Manufacturer Upc Number
    029176031120
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    26700.0 N, 6002.4 lbf
  • Radial Static Load Capacity
    9900 N, 2225.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)