Motion
S-DSG-01-3C60-R110-70906

YUKEN
S-DSG-01-3C60-R110-70906

70906 Soft Shft DV Sol Oper
MI ITEM #04749283
MFR #S-DSG-01-3C60-R110-70906
Price$714.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-01-3C60-R110-70906

70906 Soft Shft DV Sol Oper
MI ITEM #04749283
MFR #S-DSG-01-3C60-R110-70906

Mfr description
S-DSG-01-3C60-R110-70906 SOFT SHFT DV
  • ・CETOP D03 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 63L/min (16.6gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.96/each

Specifications

Dimensions

  • Overall Height
    88.8 mm
  • Overall Length
    204.4 mm
  • Overall Width
    46 mm

Details

  • Actuation
    Solenoid
  • Coil Voltage
    110 V ac/dc (50/60 Hz)
  • Design Number
    70
  • Electrical Connector Type
    Terminal Box
  • Flow Direction
    4-Way
  • Manual Override Type
    Manual Override Pin
  • Max Operating Temperature
    160 °F
  • Maximum Flow Rate
    16.6 gpm
  • Maximum Operating Pressure
    25 psi
  • Min Operating Temperature
    5 °F
  • Mounting Type
    Subplate
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Open Center (P & T) Open Crossover
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)