Motion
AR16-FR01C-22950

YUKEN
AR16-FR01C-22950

Hydraulic Axial Piston Pump - AR, 15.8 cm³/r Displacement, Clockwise Input Rotation
Mi Item #04749289
MFR #AR16-FR01C-22950
Price$1,542.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
AR16-FR01C-22950

Hydraulic Axial Piston Pump - AR, 15.8 cm³/r Displacement, Clockwise Input Rotation
Mi Item #04749289
MFR #AR16-FR01C-22950

Mfr description
AR16-FR01C-20950 SAE 16CC AR SERIES
  • ・Piston pump - compact and low noise\n・Max. operating pressure 16MPa (2,230psi)\n・Flow rate 16cc/rev & 22cc/rev\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,542.46/each

Specifications

Dimensions

  • Overall Height
    190 mm
  • Overall Length
    240 mm
  • Overall Width
    165.5 mm

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    15.8 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Max Rpm
    1800 rpm
  • Maximum Operating Pressure
    2320 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    AR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)