Motion
30540
MI ITEM #04749328
MFR #30540
Price$404.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04749328
MFR #30540

Mfr description
30540 - LIL MISTER 1-QT 1 LINE PLASTIC L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.65/each

Specifications

Dimensions

  • Spout Length
    6 in

Details

  • Body Material
    High Density Polyethylene
  • Capacity
    1 gal (US)
  • Spout Type
    Rigid
  • Type
    Precision Needle Oiler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)