Motion
6303LUA

NTN
6303LUA

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04749368
MFR #6303LUA
Price$54.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303LUA

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04749368
MFR #6303LUA

Mfr description
6303LUA DEEP GROOVE BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.58/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.231 lbs

Details

  • Ball Material
    Steel
  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Description
    6303LUA DEEP GROOVE BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6303LUA is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, single sealed for long life.
  • Manufacturer Catalog Number
    6303LUA
  • Manufacturer Upc Number
    4547359383270
  • Maximum RPM (Grease)
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359383270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)