Motion
MR162412

NTN
MR162412

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #04749402
MFR #MR162412
Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR162412

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #04749402
MFR #MR162412

Mfr description
MR162412 HEAVY DUTY NEEDLE ROLLER BEARIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.146 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The MR162412 Needle Roller Bearing features a 1.0000 in bore diameter, 1.5000 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.146 lbs, making it suitable for compact machinery.
  • Manufacturer Upc Number
    4547359103472
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    6300 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)