Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ323824

Needle Roller and Cage Assembly
MI ITEM #04749410
MFR #PCJ323824

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PCJ323824 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    18700 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    36000 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    7500 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359155891
  • UPC_NO
    4547359155891
  • Country of Origin
    JP
  • Weight
    0.317 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PCJ323824 Needle Roller Bearing features a 2.0000 in bore diameter, 2.3750 in outside diameter, 1.5000 in overall width, open closure type, and a weight of 0.317 lbs, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text