Motion
32219 AV
Tapered Roller Nilos Ring - 95 mm ID, 165 mm OD, Externally Sealing
MI ITEM #04749502
MFR #32219 AV
Price$94.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 95 mm ID, 165 mm OD, Externally Sealing
MI ITEM #04749502
MFR #32219 AV

Mfr description
32219 AV RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.89/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    170 mm
  • Ring Inside Diameter
    95 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.17 lbs

Details

  • Compatible Bearing Series
    322
  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)