Motion
6895-L
Cor-Touch Lite General Purpose Work Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04749655
MFR #6895-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cor-Touch Lite General Purpose Work Gloves - Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04749655
MFR #6895-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Cor-Touch Lite
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE-EN388: 4131

Overview

Mfr description
6895-L LARGE COR-TOUCH LITE GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought