Motion
6895-M
Cor-Touch Lite General Purpose Work Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #04749656
MFR #6895-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cor-Touch Lite General Purpose Work Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #04749656
MFR #6895-M

Mfr description
6895-M MEDIUM COR-TOUCH LITE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Cor-Touch Lite
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE-EN388: 4131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)