Motion
E10 HD ELEMENT W/YELLOW

REXNORD INC
E10 HD ELEMENT W/YELLOW

Close Coupled Tire - Omega Series, 10 Coupling Size, Urethane Element Material
Mi Item #04749738
MFR #E10 HD ELEMENT W/YELLOW
Price$348.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E10 HD ELEMENT W/YELLOW

Close Coupled Tire - Omega Series, 10 Coupling Size, Urethane Element Material
Mi Item #04749738
MFR #E10 HD ELEMENT W/YELLOW

Mfr description
7300025HDY E10 HD ELEMENT W/YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.37/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Weight
    2.93 lbs

Details

  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Manufacturer Catalog Number
    7300025
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    793699544763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)