Motion
52818
Disposable Exam Gloves - Medium Size, Nitrile, Textured Surface, 2.0 mil Thick, Purple Color
Mi Item #04749832
MFR #52818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Exam Gloves - Medium Size, Nitrile, Textured Surface, 2.0 mil Thick, Purple Color
Mi Item #04749832
MFR #52818

Mfr description
52818 KC100 M EXAM GLOVES NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    9-1/2 in
  • Thickness
    2.0 mil

Details

  • Application
    Industrial, General Purpose
  • Color
    Purple
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Nitrile
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)