Motion
10220
Step Drill Bit - 9/16 in to, 1 in, High Speed Steel Material
Mi Item #04749909
MFR #10220
Price$76.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 9/16 in to, 1 in, High Speed Steel Material
Mi Item #04749909
MFR #10220

Mfr description
UNIBIT 20 10220 9/16 TO 1" 1/2" SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.32/each

Specifications

Dimensions

  • Hole Diameters
    1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Max Material Thickness
    1/8 in
  • Maximum Hole Diameter
    1 in
  • Minimum Hole Diameter
    9/16 in
  • Number of Hole Sizes
    8
  • Shank Size
    7/16 in
  • Step Increments
    1/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Pilot Hole Required
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)