Motion
SF-SS

PCI
SF-SS

QD Weld-On Bushing Hub - Fits QDBSF Bushings, 1.0000 to 2.9375 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #04749983
MFR #SF-SS
Price$385.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SF-SS

QD Weld-On Bushing Hub - Fits QDBSF Bushings, 1.0000 to 2.9375 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #04749983
MFR #SF-SS

Mfr description
SF-SS QUICK-DETACH HUB - (SF) STYLE SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.65/each

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 2.9375 in
  • Bushing Size
    SF
  • Flange Thickness
    0.4375 in
  • Outside Diameter  
    5.0000 in
  • Overall Length  
    1.0000 in
  • Pilot Diameter  
    4.7500 in
  • Screw Thread Size
    3/8 in
  • Weight
    5.121 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)