Overview
Mfr description
8276-1-2RSWTCXE3-A RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number8276-1-2RS
- UPC_NO1200106988038
- Description8276-1-2RSWTCXE3-A RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 8276-1-2RS is a 1.1299 in bore radial/deep groove ball bearing with a 2.1875 in OD and 0.6250 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data