Motion
EGB1010-E40

INA (SCHAEFFLER)
EGB1010-E40

Die & Mold Plain-Bearing - 10 mm Bore, 12 mm OD, 10 mm Length, PTFE Material
Mi Item #04750399
MFR #EGB1010-E40
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGB1010-E40

Die & Mold Plain-Bearing - 10 mm Bore, 12 mm OD, 10 mm Length, PTFE Material
Mi Item #04750399
MFR #EGB1010-E40

Mfr description
EGB1010-E40-Y
  • Maintenance-free
  • Lead-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Height
    1.6
  • Inside Diameter
    10 mm
  • Length
    2.9
  • Outside Diameter
    12 mm
  • Overall Length
    10 mm
  • Weight
    0.4
  • Width
    3.4

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802760590
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)