1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ACCUFORM NMC
PTM623
Adhesive-Backed Floor Marking or Safety Tape - Black, 108 ft
MI ITEM #
04750445
MFR #
PTM623
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety Tape
ACCUFORM NMC PTM623
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCUFORM NMC
PTM623
Adhesive-Backed Floor Marking or Safety Tape - Black, 108 ft
MI ITEM #
04750445
MFR #
PTM623
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PTM623BK 2"X108' SELF-STICKING TAPE
Specifications
Pattern
Solid Color
Roll Length
108 ft
Width
1 in
Thickness
5 mil
Color
Black
Product Type
Adhesive-Backed Floor Marking & Safety Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data