Motion
6784R-10
Neo Grab Chemical Resistant Gloves - Size Large, Neoprene, Gauntlet Cuff, 14 in Length, Black
Mi Item #04750611
MFR #6784R-10
Price$17.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neo Grab Chemical Resistant Gloves - Size Large, Neoprene, Gauntlet Cuff, 14 in Length, Black
Mi Item #04750611
MFR #6784R-10

Mfr description
6784R-10 NEO GRAB GLOVE FULLY COATED
  • A flexible glove that offers great dexterity and with good resistance to tearing
  • Protects the hand from oils, hydrocarbons, grease and abrasion, with unrivaled, long living grip
  • Impermeable for working in damp or greasy environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.77/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    14 in

Details

  • Coating Material
    Chemical resistant; Water Resistant
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • A flexible glove that offers great dexterity and with good resistance to tearing • Protects the hand from oils, hydrocarbons, grease and abrasion, with unrivaled, long living grip • Impermeable for working in damp or greasy environments • Surface provides tactile feel and better grip • Greater hygiene • Wrist well protected • Low-soil colour
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Neoprene
  • Product Line
    Neo Grab
  • Standards Met
    21 CFR 170-199, ASTM 32X1, Cat III CE 0123, EN 374-1 JKL, EN 374-2 AQL 1.5, EN 388 3111, EN 388 3221
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)