Motion
25CC 1/4-NOX1/4-NO

REXNORD INC
25CC 1/4-NOX1/4-NO

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #04750702
MFR #25CC 1/4-NOX1/4-NO
Price$669.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
25CC 1/4-NOX1/4-NO

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #04750702
MFR #25CC 1/4-NOX1/4-NO

Mfr description
25CC 1/4-NOX1/4-NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.89/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Weight
    1.00 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CC
  • Torque Rating (in-lb)
    4.7 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)