Motion
37CC 1/4-NOX3/8-NO

REXNORD INC
37CC 1/4-NOX3/8-NO

Complete Disc Coupling - Series CC, Disc
MI ITEM #04750730
MFR #37CC 1/4-NOX3/8-NO
Price$857.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
37CC 1/4-NOX3/8-NO

Complete Disc Coupling - Series CC, Disc
MI ITEM #04750730
MFR #37CC 1/4-NOX3/8-NO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$857.62/each

Specifications

Dimensions

  • Coupling Size Code
    37
  • Weight
    1.00 lbs

Details

  • Disc Coupling Type
    Disc
  • Product Type
    Complete Disc Couplings
  • Series
    CC
  • Style
    CC
  • Torque Rating (in-lb)
    19 in-lb
  • UPC_NO
    793699388299

Overview

Mfr description
37CC 1/4-NOX3/8-NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought