Motion
375.S71-8.HUB RB

REXNORD INC
375.S71-8.HUB RB

Disc Coupling Hubs - Cplg Size: 375, Rough Stock Bore
Mi Item #04750741
MFR #375.S71-8.HUB RB
Price$2,178.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71-8.HUB RB

Disc Coupling Hubs - Cplg Size: 375, Rough Stock Bore
Mi Item #04750741
MFR #375.S71-8.HUB RB

Mfr description
375.S71-8.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,178.04/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Hub Barrel Outside Diameter
    7.9400 in
  • Hub Flange Diameter
    9.9400 in
  • Maximum Bore Diameter
    5.2500 in
  • Weight
    61.95 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Standard
  • Product Type
    Disc Coupling Hubs
  • Series
    71
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)