1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
D-212
Journal Bearing Complete Assembly - 2.3622 in Bore, 4.3307 in OD, 1.4375 in Width, Steel
MI ITEM #
04750874
MFR #
D-212
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Journal Roller Bearings
ROLLWAY D-212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
D-212
Journal Bearing Complete Assembly - 2.3622 in Bore, 4.3307 in OD, 1.4375 in Width, Steel
MI ITEM #
04750874
MFR #
D-212
Mfr description
D212 JOURNAL ROLLER BEARING ASSEMBLY
Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum
Roller assemblies have flush ground ends
All Outer Rings are supplied with oil holes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
2.3622 in
Outside Diameter
4.3307 in
Overall Width
1.4375 in
Details
Bearing Material
Steel
Manufacturer Product Page
Click here
Product Type
Journal Bearing Complete Assemblies
Type Of Bearing
Complete Assembly
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items