Motion
MJC51-25-A
Jaw Coupling Hub - Cplg Size: MJC51, Curved Jaw, 25 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #04750880
MFR #MJC51-25-A
Your Price$85.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJC51, Curved Jaw, 25 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
MI ITEM #04750880
MFR #MJC51-25-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.55/each(List $124.05)

Overview

Mfr description
MJC51-25-A CLAMP JAW COUPLING HUB

Specifications

  • Coupling Size Code
    MJC51
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    25 mm
  • Jaw Type
    Curved
  • Hub Material
    2024 or 7075 Aluminum
  • Outside Diameter
    50.8 mm
  • Length Through Bore
    61.0 mm
  • Max Rpm
    8,000 rpm
  • Series
    MJC
  • Manufacturer Product Page
  • Instructional Video
  • UPC_NO
    63452906790
  • Weight
    0.27 lbs
  • Element Type
    Spider
  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text